Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P20599-M8

  • Zoro # G2898730


product price: $56.99
/ea

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20599-M8
Zoro #
G2898730
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Square Size
4.90mm
65% Thread Drill Size
I
Drill Bit Size
6.80mm
Shank Length
23.00 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Pitch Diameter Limit
7G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
7G
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Thread Pitch
1.25mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
45 Degrees
Primary Material Application
Steel
Number of Pieces
1
List Number
P20599

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.