Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P21519-M4X0.35

  • Zoro # G2900182


product price: $42.29
/ea

Key Features

Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M4X0.35
Zoro #
G2900182
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.35
Thread Size
M4x0.35
Drill Bit Size
3.65mm
Shank Length
42.00 mm
Square Size
3.40mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Secondary Material Application ISO Code
N, O
Thread Pitch
0.35mm
Helix Angle
45 Degrees
Measurement System
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Primary Material Application
Steel
Number of Pieces
1
List Number
P21519

Description

Spiral Flute Tap, Thread Size M4x0.35, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.