Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P21519-M6X0.75

  • Zoro # G2900252


product price: $56.39
/ea

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M6X0.75
Zoro #
G2900252
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-0.75
Square Size
4.90mm
65% Thread Drill Size
5.35 mm
Shank Length
50.00 mm
Thread Size
M6x0.75
55% Thread Drill Size
5.45 mm
75% Thread Drill Size
5.25mm
Drill Bit Size
5.25mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Thread Pitch
0.75mm
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Steel
Measurement System
Metric
List Number
P21519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.25mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.