Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P21569-M9X1

  • Zoro # G2900943


product price: $71.45
/ea

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M9X1
Zoro #
G2900943
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M9
Thread Length
13.00mm
Tap Thread Size
M9-1.00
Thread Size
M9x1
Square Size
5.50mm
Shank Length
23.00 mm
Drill Bit Size
8.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Metric
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Thread Limit
6H
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Fine
Thread Pitch
1.00mm
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M9x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.