Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # P22509-UNC10

  • Zoro # G2901582


product price: $42.29
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22509-UNC10
Zoro #
G2901582
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Drill Bit Size
0.1540 in
55% Thread Drill Size
#21
Thread Size
#10-24
Square Size
4.90mm
Shank Length
45.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Threads per Inch
24
Primary Material Application ISO Code
P
Thread Standard
UNC
Thread Limit
H2, H3
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Pipe
Class of Fit
3B
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
List Number
P22509
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.