Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P2351905-UNF10

  • Zoro # G2902501


product price: $61.45
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2351905-UNF10
Zoro #
G2902501
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-32
Drill Bit Size
0.1610 in
Thread Size
#10-32
Square Size
4.90mm
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
45.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 2184-1
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Pipe
Thread Standard
UNF
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Steel
Thread Limit
H2, H3
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Class of Fit
2B
List Number
P2351905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.