Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P28519-BSW3/8

  • Zoro # G2903463


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28519-BSW3/8
Zoro #
G2903463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.3150 in
Drill Bit Size
0.3430 in
55% Thread Drill Size
8.40 mm
Shank Length
2 3/8 in
65% Thread Drill Size
P
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
BSW
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
Medium
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
BSW
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
16
Shank Type - Machining
Straight
List Number
P28519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, BSW, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.