Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P28519-BSW5/16

  • Zoro # G2903603


product price: $66.85
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P28519-BSW5/16
Zoro #
G2903603
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-18
Square Size
0.2440 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Shank Length
2 5/32 in
Drill Bit Size
0.2830 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
BSW
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Thread Limit
Medium
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Thread Standard
BSW
Shank Type - Machining
Straight
Primary Material Application
Steel
Threads per Inch
18
Number of Pieces
1
List Number
P28519

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, BSW, Overall Length 3 35/64 in, High Speed Steel, Bright (Uncoated), Thread Length 15/32 in, 75 Percent Thread Drill Size F, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.