Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # S2051315-M5

  • Zoro # G2904382


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051315-M5
Zoro #
G2904382
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.50mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Shank Length
49.30 mm
Drill Bit Size
4.20mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Spiral Direction
Right Hand
Features
For long-chipping materials, Rigid Tapping
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Shank Type - Machining
Weldon Flat
Tap Shank Standard
DIN 371
Thread Limit
6HX
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80mm
Helix Angle
40 Degrees
Extended Neck
Yes
Material Grade - Machining
TIN/VAP
Secondary Material Application ISO Code
N, O, S
List Number
S2051315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8.5 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.