Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # S2051315-M8

  • Zoro # G2904428


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2051315-M8
Zoro #
G2904428
UPC #
-
Country of Origin
India

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
Drill Bit Size
6.80mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
6.20mm
Thread Size
M8x1.25
Shank Length
55.00 mm
75% Thread Drill Size
H
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN/Steam Oxide
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Material Grade - Machining
TIN/VAP
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25mm
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Thread Limit
6HX
Secondary Material Application ISO Code
N, O, S
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Features
For long-chipping materials, Rigid Tapping
List Number
S2051315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 13.5 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.