Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # S2056305-M12

  • Zoro # G2904279


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056305-M12
Zoro #
G2904279
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20mm
75% Thread Drill Size
10.30mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
9.00mm
Thread Size
M12x1.75
Shank Length
68.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Tap Shank Standard
DIN 376
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Thread Pitch
1.75mm
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Material Grade - Machining
TIN/VAP
Secondary Material Application ISO Code
N, O, S
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Number of Pieces
1
List Number
S2056305

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN/VAP, Thread Length 18.5 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.