Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC115-M10X1-L0-WY80AA

  • Zoro # G2905283


product price: $46.15
/ea

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M10X1-L0-WY80AA
Zoro #
G2905283
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Tap Thread Size
M10-1.00
65% Thread Drill Size
23/64 in
55% Thread Drill Size
9.25 mm
Drill Bit Size
9.00mm
Square Size
5.50mm
Thread Size
M10x1
Shank Length
23.00 mm
75% Thread Drill Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Perform
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Helix Angle
45 Degrees
Measurement System
Metric
Material Grade - Machining
WY80AA
Thread Pitch
1.00mm
Secondary Material Application ISO Code
N
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
6H
Tap Shank Standard
DIN 374
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
List Number
TC115-MF-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.