Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC115-M4-C0-WY80AA

  • Zoro # G2905161


product price: $21.39
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M4-C0-WY80AA
Zoro #
G2905161
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
Square Size
3.40mm
65% Thread Drill Size
3.40 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Perform
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
0.70mm
Secondary Material Application ISO Code
N
Material Grade - Machining
WY80AA
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Number of Pieces
1
List Number
TC115-M-C0

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.