Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC122-M5-C1-WW60BC

  • Zoro # G2905861


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122-M5-C1-WW60BC
Zoro #
G2905861
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
16.00mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Square Size
4.90mm
Drill Bit Size
4.20mm
75% Thread Drill Size
4.20mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
54.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application ISO Code
P
Material Grade - Machining
WW60BC
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Extended Neck
Yes
Secondary Material Application
Cast Iron
Measurement System
Metric
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
15 Degrees
Secondary Material Application ISO Code
K
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
List Number
TC122-M-C1
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.