Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC142-M10-L0-WW60RB

  • Zoro # G2906001


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M10-L0-WW60RB
Zoro #
G2906001
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Square Size
5.50mm
Shank Length
23.00 mm
Drill Bit Size
8.50mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Standards
DIN 376
Tap Finish
TiAlN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Shank Type - Machining
Straight
Secondary Material Application
Steel
Thread Pitch
1.50mm
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Helix Angle
50 Degrees
Primary Material Application ISO Code
M
Material Grade - Machining
WW60RB
Extended Neck
Yes
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Features
For Stainless Steels
Measurement System
Metric
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiAlN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.