Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC142-M12-L0-WY80FC

  • Zoro # G2906150


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M12-L0-WY80FC
Zoro #
G2906150
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
Shank Length
27.00 mm
Square Size
7.00mm
75% Thread Drill Size
10.30mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Material Grade - Machining
WY80FC
Extended Neck
Yes
Secondary Material Application
Steel
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Features
For Stainless Steels
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
50 Degrees
Thread Limit
6HX
Primary Material Application ISO Code
M
List Number
TC142-M-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.