Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC142-M14-L0-WY80FC

  • Zoro # G2906169


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M14-L0-WY80FC
Zoro #
G2906169
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
12.00mm
Thread Size
M14x2
Shank Length
29.00 mm
65% Thread Drill Size
31/64 in
Square Size
9.00mm
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Supreme
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Thread Limit
6HX
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Extended Neck
Yes
Features
For Stainless Steels
Primary Material Application ISO Code
M
Helix Angle
50 Degrees
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Material Grade - Machining
WY80FC
Measurement System
Metric
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.