Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # TC142-M8-L0-WY80FC

  • Zoro # G2906893


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M8-L0-WY80FC
Zoro #
G2906893
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Square Size
4.90mm
55% Thread Drill Size
7.10 mm
Shank Length
23.00 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
Drill Bit Size
6.80mm
75% Thread Drill Size
H
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Limit
6HX
Primary Material Application ISO Code
M
Measurement System
Metric
Features
Chip Control
Extended Neck
Yes
Secondary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Primary Material Application
Stainless Steel
Material Grade - Machining
WY80FC
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.