Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 2046006-M20

  • Zoro # G2893289


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046006-M20
Zoro #
G2893289
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Thread Size
M20x1
75% Thread Drill Size
17.50mm
55% Thread Drill Size
18.20 mm
Shank Length
45.00 mm
65% Thread Drill Size
45/64 in
Square Size
12.00mm
Drill Bit Size
17.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
6H
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
2046006

Description

Spiral Flute Tap, Thread Size M20x1, Metric, Overall Length 140 mm, High Speed Steel, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.