Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Spiral Flute Tap, Plug, 4 204607-M12

Spiral Flute Tap, Plug, 4 (Discontinued)

  • Mfr # 204607-M12
  • Zoro # G2893331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204607-M12
Zoro #
G2893331
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
23.00mm
Tap Thread Size
M12-1.75
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
55% Thread Drill Size
27/64 in
Drill Bit Size
10.20mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur H 24
Thread Limit
6HX
Helix Angle
24 Degrees
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Features
For Long Chipping Materials
Secondary Material Application
Cast Iron, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, P
Extended Neck
Yes
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
List Number
204607
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.