Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 2046663-M20

  • Zoro # G2893657


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046663-M20
Zoro #
G2893657
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
30.00mm
Shank Length
45.00 mm
Square Size
12.00mm
Drill Bit Size
17.50mm
75% Thread Drill Size
17.50mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
AlCrN
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Primary Material Application ISO Code
S
Measurement System
Metric
Thread Pitch
2.50mm
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Standard
Metric Coarse
Material Grade - Machining
ACN
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
2046663

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, AlCrN, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.