Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 21466-M12X1.5

  • Zoro # G2896280


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21466-M12X1.5
Zoro #
G2896280
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.50
Thread Length
21.00mm
Shank Length
27.00 mm
Drill Bit Size
10.50mm
Square Size
7.00mm
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Limit
6HX
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
P, S
Thread Standard
Metric Fine
Secondary Material Application ISO Code
N
Number of Pieces
1
List Number
21466

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 10.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.