Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 234664-UNF1/2

  • Zoro # G2555161


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234664-UNF1/2
Zoro #
G2555161
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
15/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/2"-20
Square Size
0.2760 in
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Shank Length
1 1/16 in
Thread Size
1/2"-20
Drill Bit Size
0.4530 in
75% Thread Drill Size
11.40mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
234664
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Thread Standard
UNF
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Threads per Inch
20
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H4, H5
Class of Fit
3B
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Helix Angle
15 Degrees
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 29/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.