Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 7056770-M27

  • Zoro # G2556552


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
159.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7056770-M27
Zoro #
G2556552
UPC #
-
Country of Origin
India

Dimensions

Overall Length
159.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-3.00
Pitch Diameter Limit
6H
Thread Length
30.00mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
Square Size
16.00mm
Drill Bit Size
24.00mm
75% Thread Drill Size
24.08mm
Shank Length
63.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 376
List Number
7056770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Shank Type - Machining
Straight
Thread Limit
D7, D8
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
40 Degrees
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 24.08mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.