Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # 7056775-M18

  • Zoro # G2556351


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056775-M18
Zoro #
G2556351
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
6H
Shank Length
44.00 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50mm
Square Size
11.00mm
65% Thread Drill Size
5/8 in
Drill Bit Size
15.50mm
55% Thread Drill Size
16.20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
TiN
List Number
7056775
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D6, D7
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Helix Angle
40 Degrees
Thread Standard
Metric Coarse
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.