Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # A2245876-UNC1/2

  • Zoro # G2561367


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2245876-UNC1/2
Zoro #
G2561367
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8-3/8"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Tap Thread Size
1/2"-13
Thread Length
15/16"
55% Thread Drill Size
11.30 mm
Shank Length
28.10 mm
Square Size
6.99mm
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Drill Bit Size
0.4250 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Standards
ANSI B94.9
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
A2245876
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
10 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Class of Fit
3B
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI B94.9
Threads per Inch
13

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 85.8 mm, High Speed Steel, TiCN, Thread Length 24 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.