Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # A2345806-UNF7/16

  • Zoro # G2564672


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
5/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2345806-UNF7/16
Zoro #
G2564672
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/8"
Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
3B
65% Thread Drill Size
10.00 mm
Drill Bit Size
0.3900 in
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Shank Length
27.30 mm
Square Size
6.15mm
75% Thread Drill Size
9.95mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiCN
Standards
ANSI B94.9
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
A2345806
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Thread Standard
UNF
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Titanium
Secondary Material Application
Steel
Class of Fit
3B
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
ANSI B94.9
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
25 Degrees
Thread Limit
H3
Primary Material Application ISO Code
S
Threads per Inch
20

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 80.2 mm, High Speed Steel, TiCN, Thread Length 22 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.