Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # AEP2256312-UNC3/4

  • Zoro # G2567308


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2256312-UNC3/4
Zoro #
G2567308
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-10
Thread Length
1"
Shank Length
1 27/32 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Drill Bit Size
0.6500 in
Tap Length Standard
DIN
75% Thread Drill Size
16.50mm
Thread Size
3/4"-10
Square Size
0.4420 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
AEP2256312
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Coolant Through
Helix Angle
45 Degrees
Thread Limit
H6, H7
Tap Shank Standard
DIN/ANSI
Spiral Direction
Right Hand
Threads per Inch
10
Class of Fit
2B
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, THL, Thread Length 63/64 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.