Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # AEP2256312-UNC5/8

  • Zoro # G2567332


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2256312-UNC5/8
Zoro #
G2567332
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Thread Length
13/16"
Tap Thread Size
5/8"-11
Tap Length Standard
DIN
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
1 23/32 in
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
Drill Bit Size
0.5310 in
75% Thread Drill Size
13.60mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
AEP2256312
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Thread Standard
UNC
Tap Shank Standard
DIN/ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
11
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H5, H6
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Thread Length 25/32 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.