Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # AEP2356302-UNF1/2

  • Zoro # G2567603


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEP2356302-UNF1/2
Zoro #
G2567603
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
2B
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
28.10 mm
Square Size
6.99mm
Tap Length Standard
DIN
Drill Bit Size
0.4530 in
75% Thread Drill Size
11.40mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
AEP2356302
Standards
DIN/ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Prototex Eco Plus
Helix Angle
45 Degrees
Class of Fit
2B
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Thread Standard
UNF
Thread Limit
H4, H5
Shank Type - Machining
Straight
Tap Shank Standard
DIN/ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
20
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 13 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.