Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # AEP2356302-UNF3/4

  • Zoro # G2567560


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEP2356302-UNF3/4
Zoro #
G2567560
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-16
Thread Length
11/16"
Square Size
11.23mm
Drill Bit Size
0.6890 in
Shank Length
47.50 mm
Tap Length Standard
DIN
75% Thread Drill Size
17.50mm
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN/ANSI
Tap Finish
Hard Lube
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
AEP2356302
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Prototex Eco Plus
Thread Limit
H5, H6
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Class of Fit
2B
Threads per Inch
16
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN/ANSI
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, THL, Thread Length 17 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.