Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # EP2256312-UNC3/4

  • Zoro # G2514482


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2256312-UNC3/4
Zoro #
G2514482
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1"
Tap Thread Size
3/4"-10
Thread Size
3/4"-10
Shank Length
4 15/32 in
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50mm
55% Thread Drill Size
17.20 mm
Square Size
0.4330 in
Drill Bit Size
0.6500 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
Hard Lube
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Shank Type - Machining
Straight
Thread Limit
H6, H7
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
10
Tap Shank Standard
DIN 2184-1
Measurement System
Fractional Inch
Number of Pieces
1
List Number
EP2256312

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, THL, Thread Length 63/64 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.