Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # EP2356302-UNF1/2

  • Zoro # G2514701


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2356302-UNF1/2
Zoro #
G2514701
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
1/2"
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
75% Thread Drill Size
11.40mm
Square Size
7.00mm
Shank Length
27.00 mm
55% Thread Drill Size
11.80 mm
Drill Bit Size
0.4530 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
Tap Finish
Hard Lube
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Threads per Inch
20
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Class of Fit
2B
Thread Limit
H4, H5
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
List Number
EP2356302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 13 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.