Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # EP2356312-UNF1/2

  • Zoro # G2514738


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2356312-UNF1/2
Zoro #
G2514738
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
27.00 mm
Drill Bit Size
0.4530 in
75% Thread Drill Size
11.40mm
Square Size
7.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Tap Shank Standard
DIN 2184-1
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
H4, H5
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number
EP2356312
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 13 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.