Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 204089-EGM8

  • Zoro # G2892062


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204089-EGM8
Zoro #
G2892062
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Size
M8
Tap Dimension Type
Metric
Pitch Diameter Limit
4H
Thread Length
20.00mm
Tap Thread Size
M8-1.25
Shank Length
66.00 mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
8.00 mm
75% Thread Drill Size
H
Thread Size
M8x1.25

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 40 435
Tap Thread Type
EGM
List Number
204089
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
N, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Thread Limit
4H
Primary Material Application ISO Code
K, P
Thread Standard
EGM
Primary Material Application
Cast Iron, Steel
Thread Pitch
1.25mm
Spiral Direction
Right Hand
Helix Angle
25 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, EGM, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit 4H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.