Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 204102-M10

  • Zoro # G2892178


product price: $68.19
/ea

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204102-M10
Zoro #
G2892178
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50mm
Thread Size
M10x1.5
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
Shank Length
66.50 mm
Square Size
8.00mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 371
Tap Thread Type
Metric
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Thread Limit
6HX
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Secondary Material Application ISO Code
P
Features
For Long Chipping Materials
Secondary Material Application
Steel
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Number of Pieces
1
List Number
204102

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.