Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 20460-M24

  • Zoro # G2893453


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M24
Zoro #
G2893453
UPC #
-
Country of Origin
India

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
30.00mm
Square Size
14.50mm
65% Thread Drill Size
27/32 in
Thread Size
M24x3
Shank Length
47.00 mm
Drill Bit Size
21.00mm
55% Thread Drill Size
55/64 in
75% Thread Drill Size
53/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
15 Degrees
Thread Limit
D7, D8
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Right Hand
List Number
20460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.