Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 20460-M36

  • Zoro # G2893471


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
28.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M36
Zoro #
G2893471
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200.00mm
Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Tap Thread Size
M36-4.00
Thread Length
40.00mm
Square Size
22.00mm
Shank Length
69.00 mm
Drill Bit Size
32.00mm
Thread Size
M36x4
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Limit
D8, D9
Coolant Fed
Non-Coolant Through
Thread Pitch
4.00mm
Extended Neck
Yes
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
20460

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 40 mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.