Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 204602-M12

  • Zoro # G2893237


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204602-M12
Zoro #
G2893237
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Thread Length
23.00mm
75% Thread Drill Size
10.30mm
Shank Length
27.00 mm
Thread Size
M12x1.75
Drill Bit Size
10.20mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Helix Angle
25 Degrees
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Measurement System
Metric
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
P
Thread Limit
6HX
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Features
For Long Chipping Materials
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
204602

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.