Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 204602-M16

  • Zoro # G2893228


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204602-M16
Zoro #
G2893228
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M16-2.00
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00mm
Thread Size
M16x2
Drill Bit Size
14.00mm
Shank Length
42.00 mm
Square Size
9.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Helix Angle
25 Degrees
Measurement System
Metric
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Steel
Thread Limit
6HX
Secondary Material Application ISO Code
P
Thread Pitch
2.00mm
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Features
For Long Chipping Materials
List Number
204602
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.