Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 20466-M16

  • Zoro # G2893690


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466-M16
Zoro #
G2893690
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
25.00mm
Thread Size
M16x2
Square Size
9.00mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00mm
55% Thread Drill Size
14.50 mm
Shank Length
42.00 mm
Drill Bit Size
14.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Primary Material Application
Nickel, Steel, Titanium
Features
For Long Chipping Materials
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
D5, D6
Helix Angle
15 Degrees
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
20466

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.