Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 2046606-M16

  • Zoro # G2893727


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046606-M16
Zoro #
G2893727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M16-2.00
Square Size
9.00mm
65% Thread Drill Size
9/16 in
Shank Length
42.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00mm
Drill Bit Size
14.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P, S
Helix Angle
15 Degrees
Measurement System
Metric
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Features
For Long Chipping Materials
Primary Material Application
Nickel, Steel, Titanium
List Number
2046606
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.