Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 214101-M12X1.25

  • Zoro # G2895632


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214101-M12X1.25
Zoro #
G2895632
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.25
Thread Length
28.50mm
Drill Bit Size
10.75mm
Square Size
9.00mm
75% Thread Drill Size
10.78mm
65% Thread Drill Size
10.94 mm
Shank Length
42.00 mm
Thread Size
M12x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 371
Tap Finish
Uncoated
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Thread Pitch
1.25mm
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P, S
Measurement System
Metric
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Thread Limit
6HX
Features
For Long and Short Chipping Materials
Secondary Material Application ISO Code
N
Thread Standard
Metric Fine
Number of Pieces
1
List Number
214101

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 28.5 mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.