Zoro Homepage

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 21460-M14X1

  • Zoro # G2896113


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M14X1
Zoro #
G2896113
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M14-1.00
Thread Size
M14x1
Shank Length
29.00 mm
Drill Bit Size
13.00mm
Square Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 374
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Limit
6H
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, N, P
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
15 Degrees
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.