Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 21460-M14X1.25

  • Zoro # G2896061


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M14X1.25
Zoro #
G2896061
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M14-1.25
Drill Bit Size
12.75mm
Square Size
9.00mm
Thread Size
M14x1.25
Shank Length
29.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Thread Pitch
1.25mm
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.