Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 21460-M22X1.5

  • Zoro # G2896098


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M22X1.5
Zoro #
G2896098
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-1.50
Thread Length
24.00mm
55% Thread Drill Size
20.90 mm
Shank Length
47.00 mm
65% Thread Drill Size
20.75 mm
75% Thread Drill Size
20.50mm
Thread Size
M22x1.5
Square Size
14.50mm
Drill Bit Size
20.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Limit
6H
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Features
For Long Chipping Materials
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 24 mm, 75 Percent Thread Drill Size 20.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.