Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 21460-M24X1.5

  • Zoro # G2896183


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M24X1.5
Zoro #
G2896183
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M24-1.50
Shank Length
47.00 mm
75% Thread Drill Size
22.54mm
Drill Bit Size
22.50mm
65% Thread Drill Size
22.73 mm
Square Size
14.50mm
Thread Size
M24x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D5, D6
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 374
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Extended Neck
No
Measurement System
Metric
Helix Angle
15 Degrees
Thread Standard
Metric Fine
Number of Pieces
1
List Number
21460

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 26 mm, 75 Percent Thread Drill Size 22.54mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.