Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 21460-M27X2

  • Zoro # G2896131


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M27X2
Zoro #
G2896131
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M27-2.00
Square Size
16.00mm
Shank Length
63.00 mm
Thread Size
M27x2
Drill Bit Size
25.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Thread Limit
6H
Extended Neck
No
Features
For Long Chipping Materials
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Number of Pieces
1
List Number
21460

Description

Spiral Flute Tap, Thread Size M27x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 26 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.