Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 21460-M28X1.5

  • Zoro # G2896201


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M28X1.5
Zoro #
G2896201
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
20.00mm
Tap Size
M28
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M28-1.50
Drill Bit Size
26.50mm
Square Size
16.00mm
Shank Length
63.00 mm
Thread Size
M28x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 374
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Thread Limit
6H
Measurement System
Metric
Extended Neck
No
Helix Angle
15 Degrees
Features
For Long Chipping Materials
Number of Pieces
1
List Number
21460

Description

Spiral Flute Tap, Thread Size M28x1.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 26 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.