Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 21460-M36X1.5

  • Zoro # G2896229


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Overall Length
170.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
28.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460-M36X1.5
Zoro #
G2896229
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
170.00mm
Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Thread Length
28.00mm
Tap Thread Size
M36-1.50
Shank Length
69.00 mm
Square Size
22.00mm
Drill Bit Size
34.50mm
Thread Size
M36x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
For Long Chipping Materials
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
6H
Shank Type - Machining
Straight
Extended Neck
No
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Thread Standard
Metric Fine
List Number
21460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x1.5, Metric, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Thread Length 28 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.